Buy more than* S$200* and get FREE SHIPPING

L Type Container

4.00 (3)
Outside Dimension (frontage W x depth D x Height H) (mm)
451x298x45
usable inner dimension
434x281x33
Capacity (L)
5
Weight (g)
490
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
501-2368 Blue 1PC 1 L-2-2 37127535 24.99 SGD
In stock
501-2376 Yellow 1PC 1 L-2-2 37127501 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used with PCB mounting
3
From Japan
On 2018-03-08 10:52:57
I use it as specified by customer, but if there is a little more height, it is possible to insert most board mounted products.
This review is about item#37127535.
We are using it temporarily storage before mounting board inspection work in process.
4
From Japan
On 2017-12-21 16:14:41
It is handy when inserting board mounted items at exactly good height and inspecting.
This review is about item#37127535.
There is no problem even if it is used for freezing
5
From Japan
On 2017-08-17 14:36:22
Even in minus temperature zone, it is easy to wash with no problem, very convenient to use. I think that I will probably repeat.
This review is about item#37127535.

Related Products