Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Plastic Container Box

5.00 (1)
2015 Trusco Published Pages
4 1065
2014 TRUSCO Published Page
3-2604
Compatible Card Cabinet
Card rack TC-1
Outside Dimension (frontage W x depth D x Height H) (mm)
400x280x74
usable inner dimension
369x248x62
Capacity (L)
6
Weight (g)
670
Color
Blue
TRUSCO Part Number
501-3488
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 STC-2 37127693 31.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ship built-in bolt shipping
5
From Japan
On 2017-03-29 09:25:53
Size that is easy to use and just right. I also wanted a different color.
This review is about item#37127693.

Related Products