Buy more than* S$200* and get FREE SHIPPING

S Type Container

5.00 (1)
Compatible Card Cabinet
A85
Outside Dimension (frontage W x depth D x Height H) (mm)
700x500x410
usable inner dimension
626x426x365
Capacity (L)
100
Color
Blue
Weight (kg)
5.3
TRUSCO Part Number
501-2287
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-100 37132374 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For machine maintenance
5
From Japan
On 2016-10-25 14:32:37
It was very good for organizing my luggage.
This review is about item#37132374.

Related Products