Buy more than* S$200* and get FREE SHIPPING

T Type Container

3.00 (1)
Material
Polypropylene (PP)
...see all
Product Options
ADD TO CART
Outside Dimension (frontage W x depth D x Height H) (mm) usable inner dimension Weight (g) Color TRUSCO Part Number Weight (kg) Capacity (L) Compatible Card Cabinet Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension (frontage W x depth D x Height H) (mm) usable inner dimension Weight (g) Color TRUSCO Part Number Weight (kg) Capacity (L) Compatible Card Cabinet Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
469x369x203 414x314x188 - Gray 341-9941 1.38 28 TP-110,TS,TS02 1PC 1 T-28-2 37129075 65.55 SGD
In stock
480x368x305 412x312x290 - Yellow 501-2741 - 40 A85 1PC 1 T-40 37128917 88.93 SGD
Shipped after 2017-01-24
469x369x153 414x314x138 - Yellow 341-9924 - 20 TP-110,TS-TS02 1PC 1 T-20-3 37128874 60.07 SGD
Shipped after 2017-01-24
469x369x203 414x314x188 - Yellow 341-9959 - 28 TP-110,TS,TS02 1PC 1 T-28-2 37128892 68.54 SGD
In stock
480x380x114 414x314x101 910 Yellow 501-3186 - - A85 1PC 1 T-15 37128856 57.09 SGD
Shipped after 2017-01-24
372x295x125 305x230x109 730 Yellow 501-2465 - 9 A85 1PC 1 T-9 37128935 45.28 SGD
Shipped after 2017-01-24
449x277x125 388x227x110 800 Yellow 501-2554 - - A85 1PC 1 T-12 37128813 45.68 SGD
In stock
372x295x125 305x230x109 730 Gray 501-2457 - 9 A85 1PC 1 T-9 37129111 45.28 SGD
Shipped after 2017-01-24
480x368x305 412x312x290 - Gray 501-2732 - 40 A85 1PC 1 T-40 37129093 109.90 SGD
In stock
372x295x125 305x230x109 730 Green 501-2449 - 9 A85 1PC 1 T-9 37129337 34.62 SGD
In stock
469x369x104 414x314x89 950 Green 341-9878 - - TP-110,TS-TS02 1PC 1 T-14-2 37129251 46.15 SGD
In stock
469x369x203 414x314x188 - Green 341-9932 - 28 TP-110,TS,TS02 1PC 1 T-28-2 37129294 68.54 SGD
In stock
469x369x104 414x314x89 950 Gray 341-9886 - - TP-110,TS-TS02 1PC 1 T-14-2 37129014 55.90 SGD
Shipped after 2017-01-24
449x277x125 388x227x110 800 Gray 501-2546 - - A85 1PC 1 T-12 37128996 54.78 SGD
Shipped after 2017-01-24
469x369x104 414x314x89 940 Yellow 341-9894 - - TP-110,TS-TS02 1PC 1 T-14-2 37128831 46.72 SGD
Shipped after 2017-01-24
480x368x305 412x312x290 - Green 501-2724 - 40 A85 1PC 1 T-40 37129312 109.90 SGD
Shipped after 2017-01-24
469x369x153 414x314x138 - Green 341-9908 - 20 TP-110,TS-TS02 1PC 1 T-20-3 37129276 60.07 SGD
In stock
469x369x153 414x314x138 - Gray 341-9916 - 20 TP-110,TS-TS02 1PC 1 T-20-3 37129057 60.07 SGD
In stock
480x380x114 414x314x101 910 Gray 501-2651 - - A85 1PC 1 T-15 37129032 57.09 SGD
Shipped after 2017-01-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
It is used to separate a variety of stone
3
From Japan
On 2011-11-16 14:42:21
With long conspicuous scratch. The after bottom comes distorted anxious. More bottom survive and are firm. Color is also good when it comes to wealth.
This review is about item#37129057.

Related Products