Buy more than* S$200* and get FREE SHIPPING

Plastic Mesh Containers

4.00 (2)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Container Type Weight (kg) Nesting Height (mm) Shape Compressive Load (kN[kgf]) Material Inside Dimension (mm) Outside Dimension (mm) Capacity (L) Outside Dimension (frontage W x depth D x Height H) (mm) usable inner dimension Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Container Type Weight (kg) Nesting Height (mm) Shape Compressive Load (kN[kgf]) Material Inside Dimension (mm) Outside Dimension (mm) Capacity (L) Outside Dimension (frontage W x depth D x Height H) (mm) usable inner dimension Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
342-4600 Blue - 4.64 - - - Polypropylene (PP) - - - 808x553x370 692x447x302 119.6 1PC 1 SK-A120H-BL 37131035 -
Discontinued
[x]
342-4642 Blue - 3.11 - - - Polypropylene (PP) - - - 664x468x333 570x370x305 75.2 1PC 1 SK-A80H-BL 37131114 -
Discontinued
[x]
342-4651 Orange - 3.11 - - - Polypropylene (PP) - - - 664x468x333 570x370x305 75.2 1PC 1 SK-A80H-OR 37131096 139.99 SGD
In stock
- BL (Blue) Mesh 3.11 145 Bottom: OB (Case) (lattice rib) 5.29(540) PP 620x420x320 664x468x333 75.2 664x468x333 570x370x305 75.2 1PC 1 #80 07189822 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Stock parts storage
3
From Japan
On 2014-09-04 21:09:26
I bought it by impulse buying, but can you buy again with ease of use from now?
This review is about item#07189822.
Sale
5
From Japan
On 2014-04-28 15:23:34
Whether a stopper is attached? It is hard to understand on display.
This review is about item#37131071.

Related Products