Buy more than* S$200* and get FREE SHIPPING

Mesh Container SB Type

4.50 (2)
Compatible Card Cabinet
M(2)
Outside Dimension (frontage W x depth D x Height H) (mm)
365x270x168
usable inner dimension
307x232x147
Capacity (L)
10.8
Weight (g)
750
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 511-6503 1PC 1 SB-12 37131412 34.99 SGD
In stock
Yellow 511-6511 1PC 1 SB-12 37131394 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Ironman steel material fixing clamp case
5
From Japan
On 2016-07-16 18:39:59
Iron Man Steel material Fixed clamp It was just fine I was looking for a small, sturdy case to put in the clamp, and the container was sturdy unexpectedly
This review is about item#37131412.
To drain water
4
From Japan
On 2014-12-24 13:58:14
I am using it for a box that cuts scallions of scrubbing wastewater. I think that you want me to make the mouth a little larger though the depth is good.
This review is about item#37131412.

Related Products