Buy more than* S$200* and get FREE SHIPPING

Square Basket

4.67 (3)
Color
Blue
...see all>
Product Options
ADD TO CART
Type Outside Dimension (frontage W x depth D x Height H) (mm) usable inner dimension Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Outside Dimension (frontage W x depth D x Height H) (mm) usable inner dimension Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 485x365x85 410x290x70 430 319-6887 1PC 1 K5412B 37131577 26.99 SGD
In stock
- 390x295x130 320x220x124 290 319-6950 1PC 1 K545B 37131656 20.99 SGD
In stock
- 480x360x165 390x270x155 550 319-6933 1PC 1 K5442B 37131631 38.99 SGD
In stock
Shallow type 395x295x70 340x240x60 215 319-6909 1PC 1 K542B 37131595 14.99 SGD
In stock
Shallow type 300x225x55 260x185x48 102 319-6925 1PC 1 K543B 37131613 7.99 SGD
In stock
Deep type 300x230x105 250x175x98 140 319-6968 1PC 1 K546B 37131674 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Organize documents (temporary storage)
4
From Japan
On 2017-10-28 14:55:15
I think that it is easy to use because it is firmly divided. I like the color because it is beautiful.
This review is about item#37131656.
Draining food
5
From Japan
On 2014-12-17 22:23:28
We are satisfied with the strength in terms of strength. I purchased it because it used to be damaged before, but the color / size was just right. In terms of price, you will find it cheaper a little more.
This review is about item#37131577.
Document holder
5
From Japan
On 2014-03-27 13:08:31
It is a very easy-to-use basket to organize documents. Thank you very much.
This review is about item#37131656.

Related Products