Buy more than* S$200* and get FREE SHIPPING

Drum Open Type

5.00 (1)
Color
Blue
...see all
Product Options
ADD TO CART
Outside Diameter x Height H (phi mm x mm) Capacity (L) Weight (kg) TRUSCO Part Number Purpose Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter x Height H (phi mm x mm) Capacity (L) Weight (kg) TRUSCO Part Number Purpose Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400x618 60 3.7 342-5223 For powder transport . Ultrahigh molecular weight polyethylene 1PC 1 SKPDO-60L-1-BL 37132575 -
Discontinued
[x]
420x698 75 - 342-5231 For powder transport . Ultrahigh molecular weight polyethylene 1PC 1 SKPDO-75L-1-BL 37132593 -
Discontinued
[x]
312x502 30 - 342-5215 For powder transport . Ultrahigh molecular weight polyethylene 1PC 1 SKPDO-30L-1-BL 37132557 139.90 SGD
In stock
296x521 25 1.84 342-5207 - - 1PC 1 SKPDO-25L-1-BL 37132453 93.13 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The accumulated debris in the room, and keep it in this drum that is placed outdoors where became full, put out to industrial waste trader
5
From Japan
On 2014-04-23 14:40:12
First light If nothing else! And it does not rust, because the seal is good, there is no smell does not leak gas. Dirt With less, easily washable, dries quickly. Not recessed like the drums of iron
This review is about item#37132593.

Related Products