Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Plastic Shelving

3.00 (2)
Assembly Time
2 people 30 minutes
Effective Width (mm)
754
...see all>
Product Options
ADD TO CART
Weight (kg) Shelf Row (number) Dimensions (Width W x Depth D x Height H) (mm) Maximum Loading Capacity (kg) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Shelf Row (number) Dimensions (Width W x Depth D x Height H) (mm) Maximum Loading Capacity (kg) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.41 3 900x450x1229 300 / unit Neogure 344-9637 1PC 1 TPT-4343C 37320604 199.99 SGD
In stock
- 2 900x450x658 200 / unit Black 344-9602 1PC 1 TPT-2342C-BK 37320674 129.99 SGD
In stock
- 2 900x450x658 200 / unit Neo Gray 344-9599 1PC 1 TPT-2342C 37320665 129.99 SGD
In stock
- 3 900x450x1229 300 / unit Black 344-9645 1PC 1 TPT-4343C-BK 37320613 199.99 SGD
In stock
- 4 900x450x1800 400 / unit Black 352-6534 1PC 1 TPT-6344C-BK 37320552 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used as an organizing shelf
1
From Japan
On 2017-05-01 20:37:34
The wrong item has arrived and I have not seen the actual thing yet. However, I do not understand that there was a request for review. Although I am dissatisfied with various things, I just hope that the ordered items will reach.
This review is about item#37320552.
Used for product storage.
5
From Japan
On 2015-11-28 20:30:15
It can be installed in an extremely short time with simple construction and installation and installation. The strength is also perfect. The price is also cheap in terms of quality. I want to repeat.
This review is about item#37320674.

Related Products