Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Rack, Shelving Gap 372mm Each

4.75 (4)
Assembly Time
2 people 30 minutes
Effective Width (mm)
754
...see all>
Product Options
ADD TO CART
Weight (kg) Shelf Row (number) Dimensions (Width W x Depth D x Height H) (mm) Maximum Loading Capacity (kg) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Shelf Row (number) Dimensions (Width W x Depth D x Height H) (mm) Maximum Loading Capacity (kg) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.42 4 900x450x1371.75 400 / unit Neogure 344-9653 1PC 1 TPT-5344C 37320622 239.99 SGD
In stock
6.2 2 900x450x515.25 200 / unit Neogure 344-9572 1PC 1 TPT-1342C 37320647 119.99 SGD
In stock
9.81 3 900x450x943.50 300 / unit Neogure 344-9611 1PC 1 TPT-3343C 37320683 169.99 SGD
In stock
- 2 900x450x515.25 200 / unit Black 344-9581 1PC 1 TPT-1342C-BK 37320656 139.99 SGD
Shipped after 2018-06-25
- 3 900x450x943.50 300 / unit Black 344-9629 1PC 1 TPT-3343C-BK 37320692 169.99 SGD
In stock
- 5 900x450x1800.00 500 / unit Black 352-6542 1PC 1 TPT-6345C-BK 37320561 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Shelves for children's rooms
5
From Japan
On 2018-03-20 15:24:51
I think assembly is easy and good. I want to increase it steadily.
This review is about item#37320631.
Place to store equipment for maintenance of houses and equipment, such as tools, paint cans
4
From Japan
On 2016-08-24 21:16:40
Because it is not a metal, it is warm and the person-friendly feeling. Just because the struts are thick to secure strength, I feel that the storage area of ​​the shelf will be reduced accordingly. In addition, assembling only inserts a support into the hole at the corner of the shelf. It is very easy to assemble. There is no screw fixing point. So it rocks somewhat, but it does not have much to worry about, and shaking of the earthquake and the like may feel good like absorbing vibrations somewhat swaying like a willow (due to friction at the joint).
This review is about item#37320647.
Plant secondary raw material storage space
5
From Japan
On 2015-07-06 16:25:11
It is solid and made firmly. Easy to assemble, easy to install. It is useful because it was tormented by rust.
This review is about item#37320622.
Bathroom in a public bath
5
From Japan
On 2014-03-07 18:22:31
Purchased as a bathtub storage space in the bathroom of a public bath. It is very gussily and it is good not to worry about rust.
This review is about item#37320622.

Related Products