Buy more than* S$200* and get FREE SHIPPING

Magnet Type Finding Plate

5.00 (1)
Caution
Please avoid storing in high temperature and humidity. If store 70 deg C or above, degradation and deformation may occur.
2014 TRUSCO Published Page
2-3156
...see all
Product Options
ADD TO CART
Mass (g/sheet) Color TRUSCO Part Number Dimensions (Width x Length L x Thickness)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/sheet) Color TRUSCO Part Number Dimensions (Width x Length L x Thickness)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Blue 344-5241 80x40x1.2 1Pack(10Sheet) 1 MGP-40X80-B 37320866 25.92 SGD
In stock
6.5 Yellow 344-5208 80x25x1.2 1Pack(10Sheet) 1 MGP-25X80-Y 37320796 21.44 SGD
In stock
- Yellow 344-5232 110x40x1.2 1Pack(10Sheet) 1 MGP-40X110-Y 37320823 33.52 SGD
In stock
- Red 344-5160 110x25x1.2 1Pack(10Sheet) 1 MGP-25X110-R 37320787 25.46 SGD
In stock
- Red 344-5259 80x40x1.2 1Pack(10Sheet) 1 MGP-40X80-R 37320875 26.45 SGD
In stock
- Blue 344-5151 110x25x1.2 1Pack(10Sheet) 1 MGP-25X110-B 37320771 24.93 SGD
In stock
- Red 344-5224 110x40x1.2 1Pack(10Sheet) 1 MGP-40X110-R 37320841 30.08 SGD
In stock
6.5 Blue 344-5186 80x25x1.2 1Pack(10Sheet) 1 MGP-25X80-B 37320805 21.44 SGD
In stock
- Yellow 344-5267 80x40x1.2 1Pack(10Sheet) 1 MGP-40X80-Y 37320857 26.45 SGD
In stock
6.5 Red 344-5194 80x25x1.2 1Pack(10Sheet) 1 MGP-25X80-R 37320814 21.44 SGD
In stock
10 Yellow 344-5178 110x25x1.2 1Pack(10Sheet) 1 MGP-25X110-Y 37320762 24.93 SGD
In stock
15 Blue 344-5216 110x40x1.2 1Pack(10Sheet) 1 MGP-40X110-B 37320832 30.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Classification label of steel archive
5
From Japan
On 2013-09-17 14:21:11
Because it is a magnet type, you can easily move labels also when moving books, there are three colors with good red, blue and yellow, color-coded according to the place used, cut in future if you need to buy There may be something that can be used (eg, guide with 1 cm increments) I want a little longer
This review is about item#37320771.

Related Products