Buy more than* S$200* and get FREE SHIPPING

Mesh-Rack Side Net

5.00 (1)
Caution
Not available to mount wooden shelving.
Purpose
To prevent spill from sides.
Material
Steel
...see all>
Product Options
ADD TO CART
Weight (kg) Dimensions (Depth (D) x Height (H)) (mm) Surface Processing TRUSCO Part Number Compatible Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Dimensions (Depth (D) x Height (H)) (mm) Surface Processing TRUSCO Part Number Compatible Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.3 387x1100 Chrome nickel chrome plated finish 256-6338 (Depth 450mm) 1 piece Five mounting bracket hook (MES-TR) 1Sheet 1 MES-G1138 37321514 44.99 SGD
In stock
- 235x1100 Nickel-chromium-chromium-plated finish 256-6290 (Depth 300mm) 1 piece, (depth 600) two Five mounting hook bracket (MES-TR) 1Sheet 1 MES-G1123 37321505 39.99 SGD
In stock
- 387x1400 Nickel-chromium-chromium-plated finish 256-6346 (Depth 450mm) 1 piece Five mounting hook bracket (MES-TR) 1Sheet 1 MES-G1438 37321532 56.99 SGD
In stock
- 235x800 Nickel-chromium-chromium-plated finish 256-6281 (Depth 300mm) 1 piece, (depth 600) two Five mounting hook bracket (MES-TR) 1Sheet 1 MES-G0823 37321487 31.99 SGD
In stock
1 387x800 Chrome nickel chrome plated finish 256-6320 (Depth 450mm) 1 piece Five mounting bracket hook (MES-TR) 1Sheet 1 MES-G0838 37321496 38.99 SGD
In stock
- 235x1400 Nickel-chromium-chromium-plated finish 256-6303 (Depth 300mm) 1 piece, (depth 600) two Five mounting hook bracket (MES-TR) 1Sheet 1 MES-G1423 37321523 40.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hanging objects across the wall
5
From Japan
On 2017-05-31 14:34:28
There is also the thickness of the product and it is a good thing to be firm. The quality of plating seems to be good as it seems thick.
This review is about item#37321532.

Related Products