Buy more than* S$200* and get FREE SHIPPING

Tool Wagon

Assembly Time
One 50 minutes
Dimensions (Width W x Depth D x Height H) (mm)
350x420x798
Maximum Loading Capacity (kg)
60 / unit
Equal Load (kg)
10 / stage
Caster
Proof cover with both connector with connector, slim connector, nail breaking
Number of Steps
3
Pitch (mm)
50 (shelf board adjustment)
Height (mm)
30 (spill stop)
Color
Neogure
Weight (kg)
6
TRUSCO Part Number
352-5295
Specification
Assembly type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VS-13 37322941 149.90 SGD
In stock
ADD TO CART

Related Products