Buy more than* S$200* and get FREE SHIPPING

Non-Slip Mat

4.73 (11)
Thickness (mm)
3
Length (mm)
2000
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Weight (g) Color Width (mm) TRUSCO Part Number 2014 TRUSCO Published Page Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Weight (g) Color Width (mm) TRUSCO Part Number 2014 TRUSCO Published Page Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-10 to 60 378 Green 450 328-6347 1-1650 Vinyl chloride 1Sheet 1 TNSM-45GN 37323176 14.99 SGD
In stock
-10 to 60 252 Green 300 328-6312 1-1650 Vinyl chloride 1Sheet 1 TNSM-30GN 37323142 10.99 SGD
In stock
-10 to 60 252 White 300 328-6321 - - 1Sheet 1 TNSM-30W 37323133 -
Discontinued
[x]
-10 to 60 378 White 450 328-6355 - - 1Sheet 1 TNSM-45W 37323167 -
Discontinued
[x]
-10 - 60 252 Black 300 328-6304 - - 1Sheet 1 TNSM30BK 37323124 -
Discontinued
[x]
-10 - 60 378 Black 450 328-6339 - - 1Sheet 1 TNSM45BK 37323151 -
Discontinued
[x]
-10 - 60 504 Black 600 328-6363 - - 1Sheet 1 TNSM60BK 37323185 -
Discontinued
[x]
-10 - 60 504 White 600 328-6380 - - 1Sheet 1 TNSM60W 37323194 -
Discontinued
[x]
-10 - 60 504 Green 600 328-6371 - - 1Sheet 1 TNSM60GN 37323203 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
In-car custom
5
From Japan
On 2018-01-25 18:49:17
I was looking for green, but it was rather difficult and I got it. It was very helpful to choose both width and length.
This review is about item#37323176.
For myself
4
From Japan
On 2015-10-23 16:11:33
It's great, cut it.
This review is about item#37323151.
Dashboard slip prevention
4
From Japan
On 2015-04-13 14:31:38
It can be used as a slip stop. It was good with a small amount, so I think that there should be about half of them.
This review is about item#37323124.
Tool box
5
From Japan
On 2015-03-29 15:46:17
Cheap and secure
This review is about item#37323203.
On the car dashboard
5
From Japan
On 2015-03-06 22:07:46
I use it to put a small heavy accessory on the car dashboard. Because the dashboard is inclined, we needed a non-slip mat, and we used a cheap non-slip mat purchased at 100 homes and home center, but it slid quite well. This mat is a different thing from the previous one, the touch feeling with the hand is totally different. The surface is soft. Nowadays accessories withstand vibration to the car and are pulling on the dashboard.
This review is about item#37323124.
Slip on decorations
5
From Japan
On 2014-11-26 08:46:19
It is laying under the shield on the side board. The shield which had slipped soon quickly is not collapsed thanks to Matt. I think that it is a handy thing that can be used for various things.
This review is about item#37323124.
Bike Tank Bag Antislip
5
From Japan
On 2014-11-10 20:37:58
The tank bag attached to the motorcycle was often misaligned, so purchasing this seat was troublesome to repair it. Although it is not perfect, it will be most useful and will be useful.
This review is about item#37323124.
Non-slip during transport
5
From Japan
On 2014-03-12 10:23:00
I use it spreading on a truck (wooden floor) and a trunk of a passenger car. It was mainly metal goods, it can be held by hand (5 kilometers to 10 kilos) and I transported it as it was, but in ordinary driving it was possible to carry it steadily without any problems at all. There was a sense of security saying that the thickness and the size were also as desired and did not slip at the moment when it was put on.
This review is about item#37323185.
Car and mattress
4
From Japan
On 2014-03-11 14:11:39
odor
This review is about item#37323151.
On the trunk of a car
5
From Japan
On 2013-10-25 15:05:20
It is the second time to use, but it is very convenient.
This review is about item#37323185.

Related Products