Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drawer Storage Cabinet

2.50 (2)
Material (Body)
: Steel
Specification
Completed product
...see all>
Product Options
ADD TO CART
Drawer Combination Drawer Color Dimensions (Width W x Depth D x Height H) (mm) Maximum Loading Capacity (kg) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drawer Combination Drawer Color Dimensions (Width W x Depth D x Height H) (mm) Maximum Loading Capacity (kg) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B-1: NG = 15 pieces Neogure 349x235x254 30 / unit - 509-5841 1PC 1 B-35 37323273 209.99 SGD
In stock
B-1: NG = 24 pieces Neogure 349x235x389 48 / unit - 509-7681 1PC 1 B-38 37323282 269.99 SGD
In stock
B-1: NG = 10 pieces Neogure 236x235x254 20 / unit - 509-5824 1PC 1 B-25 37323264 169.99 SGD
Shipped after 2018-06-22
B-1 = 10 pieces Transparency 236x235x254 20 / unit 3.3 501-9699 1PC 1 B-25 37323237 159.99 SGD
In stock
B-1 = 24 pieces Transparency 349x235x389 48 / unit 6.9 501-9541 1PC 1 B-38 37323255 289.99 SGD
In stock
B-1 = 15 pieces Transparency 349x235x254 30 / unit 4.5 501-9770 1PC 1 B-35 37323246 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Document arrangement.
1
From Japan
On 2015-11-20 09:08:48
The appearance is very good with weight but the material of the case is not good.
This review is about item#37323246.
Sort and store bolts, nuts, and washers
4
From Japan
On 2014-06-12 13:40:42
Drawer is also easy to draw out, easy to use. I can name it but play is big and it is easy to come off easily.
This review is about item#37323255.

Related Products