Buy more than* S$200* and get FREE SHIPPING

Bin Rack

5.00 (1)
Caution
Card pockets J type sold separately
Dimensions (Width W x Depth D x Height H) (mm)
810x250x405
Maximum Loading Capacity (kg)
50 / unit
Specification
Assembly type
...see all>
Product Options
ADD TO CART
Assembly Time Container Number of Steps TRUSCO Part Number Frontage (mm) Depth (mm) Height (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Assembly Time Container Number of Steps TRUSCO Part Number Frontage (mm) Depth (mm) Height (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One 30-minute T5 12 pieces Large three-stage 507-9233 - - - - 1Set 1 UJ-430 37324244 509.99 SGD
Shipped after 2018-04-24
One 30-minute T2 6 pieces, T5 8 pieces 1 small stage, large two-stage 507-9250 - - - - 1Set 1 UJ-421 37324226 449.99 SGD
Shipped after 2018-04-24
One 30 minutes T2 24 pieces Smallfour-stage 507-9217 810 250 405 15 1Set 1 UJ-604 37324235 459.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sorting of mounting screws
5
From Japan
On 2013-04-24 16:16:43
It was very convenient and was ideal for preventing missing of screws.
This review is about item#37324235.

Related Products