Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

S Hook

Hook Dimension(mm)
4x55x82
Maximum Loading Capacity (kg)
1 / Pieces
Type
S Kang
Weight (g)
16
Finishing Material
Steel / chrome plating
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FHR-S 37324253 1.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products