Buy more than* S$200* and get FREE SHIPPING

Insert Nut

5.00 (2)
Compatible Pipe
Staple fabric (polyethylene laminate with)
Weight (g)
96.2
TRUSCO Part Number
353-6360
Specification
Use it during connection between pipe and screw type caster
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JB-406M12 37168713 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Receiving adjuster when sticking pipe into rod
5
From Japan
On 2015-05-22 16:45:13
I think that there is also a thing with a longer part that goes into the pipe a little more.
This review is about item#37168713.
Used for the adjuster foot of the rack
5
From Japan
On 2014-11-20 15:14:06
I was able to use it exactly with the pipe of Spacia. Of course it is also OK for the pipe of the director
This review is about item#37168713.

Related Products