Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screwdriver Holder

4.00 (1)
Number of Holders
6
Dimensions (Width W x Depth D x Height H) (mm)
180x52.5x67
Maximum Loading Capacity (kg)
3 / Pieces
Weight (g)
220
TRUSCO Part Number
329-4846
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PFA2-DR6 37324366 26.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Workplace workplace.
4
From Japan
On 2014-08-30 00:57:13
Screw drill fixed to steel scaffold. I am helping to organize the driver's storage place! It is a watery workshop so we want stainless steel made even if the price goes up a little.
This review is about item#37324366.

Related Products