Buy more than* S$200* and get FREE SHIPPING

Turntable Steel Top

4.00 (1)
Height (mm)
30
...see all>
Product Options
ADD TO CART
Material (inside) Equal Load (kg) Material (Body) Weight (kg) TRUSCO Part Number Outer Diameter (mm) Material (top board) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (inside) Equal Load (kg) Material (Body) Weight (kg) TRUSCO Part Number Outer Diameter (mm) Material (top board) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Resin bearing 100 Steel (painted silver) - 330-4370 400 Steel top plate 1PC 1 TC40-10F 37324506 179.99 SGD
Shipped after 2018-04-23
Plastic bearings 50 Steel (painted silver) 2 330-4396 300 Steel top plate 1PC 1 TC30-05F 37324585 119.99 SGD
Shipped after 2018-04-23
- 50 - 3.5 330-4361 400 - 1PC 1 TC40-05F 37324594 149.99 SGD
Shipped after 2018-04-27
Resin bearing 150 Steel (painted silver) - 330-4388 400 Steel top plate 1PC 1 TC40-15F 37324542 229.99 SGD
Shipped after 2018-04-24
Plastic bearings 100 Steel (painted silver) 2 330-4400 300 Steel top plate 1PC 1 TC30-10F 37324497 149.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of bundle electric wire
4
From Japan
On 2014-11-29 09:08:17
When it is 300 mm in diameter, it is slightly smaller and we are using it with a 350 mm plate. With 350 mm, it was just fine. Rotation is smooth, cutting of the electric wire becomes easy.
This review is about item#37324585.

Related Products