Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Ladle SUS304

Inner Diameter x Depth (mm)
95x45
Weight (g)
125
Capacity (mL)
180
Overall Length (mm)
320
Material
Stainless steel 18-8 (SUS304)
TRUSCO Part Number
297-6439
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 180CC 37169781 -
Discontinued
[x]
ADD TO CART

Related Products