Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Mesh Container, Shallow

4.20 (5)
Wire Diameter (mm)
0.4
Material
Stainless steel 18-8 (SUS304)
Specification
11 Mesh
...see all>
Product Options
ADD TO CART
TRUSCO Part Number External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
279-3105 250x200x30 224x178x29 165 1PC 1 SAA-21 37169973 15.99 SGD
In stock
279-3075 325x260x43 303x236x41 255 1PC 1 SAA-12 37169946 24.99 SGD
In stock
279-3083 295x233x43 273x210x38 215 1PC 1 SAA-15 37169955 21.99 SGD
In stock
279-3091 268x208x37 247x186x35 185 1PC 1 SAA-18 37169964 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Used to smoke
5
From Japan
On 2018-01-12 16:54:09
It is convenient to use very conveniently. Good shopping was made.
This review is about item#37169946.
For drying foodstuffs
4
From Japan
On 2018-01-04 18:28:56
It was the item I was expecting. I was thankful that the foot height was a bit higher.
This review is about item#37169955.
Machine cleaning
5
From Japan
On 2017-07-03 10:04:25
We repeatedly washed with high-temperature water and ultrasonic cleaning, so we were looking for a small and direct washable one. It is somewhat saved because it is easy to clean and rust. Because it was easy to use without collapsing, I would like to increase it again.
This review is about item#37169964.
Plating work
3
From Japan
On 2017-02-16 19:01:09
It is deeper than I thought, and because the thickness of the two stainless steel bars is thin, the strength is weak and it seems that it can not be used for a long time.
This review is about item#37169946.
For cleaning fine parts
4
From Japan
On 2016-10-30 16:48:14
Purchased to put small parts in the washing machine. Although it is a good product as a product, it is softer than I expected. Durability is a little worrying - 1.
This review is about item#37169946.

Related Products