Buy more than* S$200* and get FREE SHIPPING

Scoop, Stainless Steel, Square-Shaped Shovel

4.60 (5)
Overall Length (mm)
300
Material
Stainless steel 18-8 (SUS304)
...see all
Product Options
ADD TO CART
Width x Length (mm) Weight (g) Height (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width x Length (mm) Weight (g) Height (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Scoop portion) 135 x 220 360 68 500-6171 1PC 1 KS-L 37170305 41.90 SGD
In stock
(Scoop portion) 105 x 200 300 55 500-6180 1PC 1 KS-S 37170296 34.82 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For the subdivision of wheat flour
5
From Japan
On 2016-10-18 17:47:46
Extra large in the work of the relationship a little heavier and, we shorten the length of the scoop part.
This review is about item#9382597.
A tool to scoop things flour
3
From Japan
On 2016-07-25 10:47:38
Body is easy to use if you are firm. Meet in this time of applications.
This review is about item#37170296.
Ice salvation
5
From Japan
On 2015-12-23 15:34:58
Easy to use in heavy-duty
This review is about item#37170305.
Scoop plastic material (pellet)
5
From Japan
On 2014-06-06 16:32:18
It is easy to use and less likely to spill when the scoop.
This review is about item#37170305.
For sachet filling.
5
From Japan
On 2012-12-14 15:56:44
It is using the pouch stuffed with calcium chloride. Because the easy chemicals deformed that it is made of a resin it is good hard to rust in the metal. But rust does not mean not stick. Knock down when it is matter of welding of the handle was peeling there was once, and the other disadvantage is you do not have any. Since it seems to scoop for the ice to be handled by eateries originally over-the-counter, but also sold in drink supplies corner of the package shop. But cheaper slightly better of Monotarou
This review is about item#09382597.

Related Products