Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Weight (g) 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Size Material TKG Part Number (2015) TKG Part AS ONE Part Number External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Size Material TKG Part Number (2015) TKG Part AS ONE Part Number External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
415 4 1210 392-8349 3-2752 12 inch Stainless steel (SUS430) 5-0116-0304 4-0107-0304 1-8678-04 324x227x19.5 312x217.0x18.9 1Sheet 1 140002050 37170576 29.99 SGD
In stock
210 - 392-8322 - - - 5-0116-0302 4-0107-0302 1-8678-02 262x177x17.0 251x166.0x16.5 1sheet 1 140002030 37170551 20.99 SGD
In stock
270 - 392-8331 - - - 5-0116-0303 4-0107-0303 1-8678-03 286x205x19.0 276x197.0x18.5 1sheet 1 140002040 37170567 22.99 SGD
In stock
575 - 392-8357 - - - 5-0116-0305 4-0107-0305 1-8678-05 352x257x19.5 341x248.0x18.8 1sheet 1 140002060 37170585 36.99 SGD
In stock
760 - 392-8365 - - - 5-0116-0306 4-0107-0306 1-8678-06 383x284x21.0 378x272.0x20.3 1sheet 1 140002070 37170594 37.99 SGD
In stock
900 - 392-8373 - - - 5-0116-0307 4-0107-0307 1-8678-07 423x343x22.0 410x330.0x21.3 1sheet 1 140002080 37170603 45.99 SGD
In stock
165 - 392-8314 - - - 5-0116-0301 4-0107-0301 1-8678-01 222x156x16.0 211x147.5x15.5 1sheet 1 140002020 37171757 16.99 SGD
Shipped after 2018-05-08
ADD TO CART

Related Products