Buy more than* S$200* and get FREE SHIPPING

18-8 Antibacterial All-Purpose Tongs

Caution
Stainless steel material contains copper.
Color
Silver
Specification
Antibacterial type (except for the hinge area)
...see all
Product Options
ADD TO CART
Overall-Length x Width W (mm) Overall Length x Overall Width W (mm) Weight (g) Size Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall-Length x Width W (mm) Overall Length x Overall Width W (mm) Weight (g) Size Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
230x35 230x35 75 Small Stainless steel 18-8 (SUS304) 393-6171 1PC 1 K02600008000 37171723 11.44 SGD
In stock
300x35 300x35 95 Large Stainless steel 18-8 (SUS304) 393-6180 1PC 1 K02600008010 37171741 14.51 SGD
In stock
178x30 178x30 40 Mini Stainless steel 18-8 (SUS304) 393-6236 1PC 1 K0270000110 37171714 9.55 SGD
In stock
400x35 400x35 123 Large Stainless 18-8(SUS304) 393-6198 1PC 1 K02600008020 37171732 18.65 SGD
In stock
ADD TO CART

Related Products