Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

L-Shaped Corner Bumpers

4.00 (2)
Length (m)
0.14
Weight (g)
13
Height (mm)
9.5
Color
Silver
Width (mm)
141
TRUSCO Part Number
282-5180
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TO-203TK (mounting bracket) 37133406 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Installed on the corner of the cart. Prevent scratches on walls and furniture.
5
From Japan
On 2017-04-08 13:45:47
If it does not exist, it will not stop. Good enough cheaper. I am satisfied.
This review is about item#37171836.
Installed on the corner of the cart. Prevent scratches on walls and furniture.
3
From Japan
On 2016-05-31 07:59:09
As this part alone is not added, is not it better to sell the cushion bumper as a set?
This review is about item#37133406.

Related Products