Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Stainless Steel, Washing Basket, Squareuare Shaped
[x]close
All Products
>
Scientific Research, Development Products
>
Cleansing, Sterilization, Cleaning, Sanitary and Disposal
>
Washing Articles
>
Basket
Stainless Steel, Washing Basket, Squareuare Shaped
TRUSCO
(1)
Click for images of all products
Wire Diameter (mm)
0.8
Wire Net Pace (mm)
5
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
TRUSCO Part Number
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Body Dimensions (Width x Depth x Height) (mm)
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
Weight (kg)
Material
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
TRUSCO Part Number
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
Body Dimensions (Width x Depth x Height) (mm)
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
Weight (kg)
Material
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
352-4787
-
250x250x250
242x242x246
0.97
Stainless (SUS304)
1PC
1
TSK-2525
37324646
-
Discontinued
[x]
352-4701
400x400x300
400x400x300
390x390x295
2.18
Stainless steel (SUS304)
1PC
1
TSK-4030
39598666
-
Discontinued
[x]
352-4698
-
200x400x200
190x390x195
-
Stainless steel (SUS304)
1PC
1
TSK-4020
37324664
-
Discontinued
[x]
352-4680
-
300x300x300
290x290x295
1.48
Stainless (SUS304)
1PC
1
TSK-3030
37324655
-
Discontinued
[x]
352-4744
-
150x150x150
142x142x146
0.3
Stainless (SUS304)
1PC
1
TSK-1515
37324621
-
Discontinued
[x]
352-4728
-
200x200x200
192x192x196
0.51
Stainless (SUS304)
1PC
1
TSK-2020
37324637
-
Discontinued
[x]
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Stainless Steel Rectangular Washing Basket
Sanwa
35.99
-
189.99 SGD
(1)
Square-Shaped Washing Basket
Omori
34.99
-
229.99 SGD
Stainless steel angle type cleaning basket (have chauffeur)
Sanwa Kaken Kogyo
46.99
-
289.99 SGD
(1)
Stainless Steel Rectangular Washing Basket
Fujita Mesh Kogyo
44.99
-
269.99 SGD
(1)
Stainless steel wash basket (square)
Mizumoto Machine Mfg
51.99
-
199.99 SGD
Ultrasonic cleaning dexterity basket
AS ONE
91.99
-
149.99 SGD
Basket SUS
AS ONE
51.99
-
59.99 SGD
(2)
Stainless Steel Wash Basket SS
Maruemu
68.99
-
83.99 SGD
(2)
Stainless steel wire cleaning basket
AS ONE
109.99
-
119.99 SGD
(1)
Wire basket
AS ONE
26.99
-
59.99 SGD
(2)
Clean basket type B
AS ONE
129.99
-
179.99 SGD
Basket for VS-150
VELVO-CLEAR
129.99 SGD
Cleaning basket 18-8 (SUS304) made
Tokyo Glass Kikai (TGK)
42.99
-
49.99 SGD
Stainless Steel, Washing Basket, Round Shaped
TRUSCO
-
(3)
Stainless Steel Mesh Container, Deep
BENKEI (benkei-homma)
22.99
-
94.99 SGD
(5)
Round Washing Basket
Omori
31.99
-
219.99 SGD
(5)
Wash basket (coating type)
Sanwa Kaken Kogyo
40.99
-
49.99 SGD
Wire basket
IKD
289.99
-
429.99 SGD
>>
Customer Reviews
5 star
0
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
1
Customer Reviews
The reviews are automatic translation.
Ultrasonic cleaning of precision parts
From Japan
On 2013-10-24 15:51:44
I was looking for a washing basket of stainless steel but I purchased it with the perfect size It is one and a half years ago. Even if you abuse it then I have no problem at all and I am very satisfied with this 3rd purchase
This review is about
item#37324655
.
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Stainless Steel, Washing Basket, Round Shaped
TRUSCO
-
(3)
Copy Paper
MonotaRO
9.99
-
199.99 SGD
(3627)
>>
Category
All Products
>
Scientific Research, Development Products
>
Cleansing, Sterilization, Cleaning, Sanitary and Disposal
>
Washing Articles
>
Basket
Related Products
TRUSCO
Chlorine
Ultrasonic cleaner
Picnic basket
Stainless steel sink
Cleaning chemicals
Stainless steel cleaner
Top