Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel, Washing Basket, Round Shaped

3.33 (3)
Wire Diameter (mm)
0.8
Wire Net Pace (mm)
5
...see all>
Product Options
ADD TO CART
Weight (kg) Material TRUSCO Part Number Body Dimensions (Width x Depth x Height) (mm) Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Material TRUSCO Part Number Body Dimensions (Width x Depth x Height) (mm) Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.59 Stainless steel (SUS304) 352-4752 400x400x300 390x390x295 Round type 1PC 1 TSM-4030 37324716 -
Discontinued
[x]
1.16 Stainless (SUS304) 352-4671 300x300x300 290x290x295 Round shape 1PC 1 TSM-3030 37324707 -
Discontinued
[x]
0.25 Stainless (SUS304) 352-4710 150x150x150 142x142x146 Round shape 1PC 1 TSM-1515 37324673 -
Discontinued
[x]
0.37 Stainless (SUS304) 352-4761 200x200x200 192x192x196 Round shape 1PC 1 TSM-2020 37324682 -
Discontinued
[x]
0.6 Stainless (SUS304) 352-4736 250x250x250 242x242x246 Round shape 1PC 1 TSM-2525 37324691 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
When using submersible pump
5
From Japan
On 2017-07-24 20:15:14
When using a submerged pump Use it to remove dust and others that block the suction port.
This review is about item#37324682.
For washing foundry products
4
From Japan
On 2015-03-12 14:38:35
I wash it by putting heavy casting made. I would like a cheaper price a little more.
This review is about item#37324691.
Washing
1
From Japan
On 2014-03-19 10:44:28
Two days after use the welded part was broken and it became unusable for a while but the same product was purchased before but the method of use broken in half a year puts the cleaning liquid in the pail can and only shakes the car, No small articles Points of insufficient strength or poor welding This is not recommended.
This review is about item#37324691.

Related Products