Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Rectangular Washing Basket

4.00 (1)
Wire Diameter (mm)
0.8
Wire Net Pace (mm)
5
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Weight (kg) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (kg) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
505-6951 - 150x150x150 140x140x150 1PC 1 SK-15 37172222 35.99 SGD
In stock
505-6942 0.52 200x200x200 190x190x200 1PC 1 SK-20 37172247 50.99 SGD
In stock
505-6934 - 250x250x250 240x240x250 1PC 1 SK-25 37172265 79.99 SGD
In stock
505-6926 - 300x300x300 288x288x300 1PC 1 SK-30 37172231 159.99 SGD
In stock
505-6918 - 400x400x300 388x388x300 1PC 1 SK-40 37172256 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When putting liquid in operation
4
From Japan
On 2016-06-23 12:47:06
I want the same depth as 2 bottles of PET.
This review is about item#37172247.

Related Products