Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Wagon

4.50 (2)
Shelving
With anti-spill shelves (Table back for both)
Assembly Time
1 person 50 minutes
Maximum Loading Capacity (kg)
60 / unit
Equal Load (kg)
10 / stage
Caster
Universal expressions 75mm (2 pieces) freely formulas (with stopper) 75mm (2 pieces)
Number of Steps
3
Pitch (mm)
50 (shelf adjustment)
Height (mm)
30 (spill stop)
Specification
Assembly type
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
482x420x835 7.8 352-5376 1PC 1 VL-13SUS 37324725 399.99 SGD
In stock
350x420x835 - 352-5287 1PC 1 VS-13SUS 37324743 359.99 SGD
In stock
600x420x835 - 352-5333 1PC 1 VLL-13SUS 37324734 419.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Instead of organizing shelves in an environment where humidity is high and water droplets are scattered
5
From Japan
On 2017-06-14 16:01:49
Since I just started using it, there is no problem at the moment. Assembling is also very simple so we are considering purchasing the second and third one.
This review is about item#37324725.
Work at work
4
From Japan
On 2015-07-31 15:01:28
Was it good if there was a thing like a wall attached to the side or back?
This review is about item#37324743.

Related Products