Buy more than* S$200* and get FREE SHIPPING

40mm Stainless Steel Angle Post

5.00 (1)
Dimensions (Width W x depth D) (mm)
39.5x39.5
Weight (kg)
1.41
Length (mm)
1200
TRUSCO Part Number
507-2867
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SUS40-1200-2.0 37324822 78.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Reinforce production line
5
From Japan
On 2016-02-04 21:34:00
It is satisfactory because it is molded cleanly
This review is about item#37324822.

Related Products