Buy more than* S$200* and get FREE SHIPPING

Cooler Bag, Miracle Pack

4.00 (2)
Purpose
Food, logistics delivery, packing and packaging industry, food service industry.
Mass (g /package)
87
Mass (g/sheet)
8.7
Dimensions (Vetical x Horizontal) (mm)
275x200
Thickness (mm)
1
Material
Aluminum evaporation / polyethylene foam (Miramatto)
TRUSCO Part Number
323-5891
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 120460651 37173595 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for cool flights
4
From Japan
On 2016-09-02 08:59:07
I compared it with various companies, but I am satisfied with this price.
This review is about item#37173595.
For takeaway of sweets
4
From Japan
On 2016-05-11 08:56:54
The size is well prepared, there is a tape inside, so you can seal it, you can expect a cold insulation effect. I also want to have gore. I think that it is good if the unit price is a bit cheaper.
This review is about item#37173595.

Related Products