Buy more than* S$200* and get FREE SHIPPING

Pp Sampler Bottles Wide Mouth, With A Tick Mark Type

5.00 (5)
Scale
Attached to
Material
Polypropylene (PP)
...see all
Product Options
ADD TO CART
Inner Caliber x Shell Diameter x Hight (mm) Scale Interval Outside Diameter x Height H (phi mm x mm) 1 Scale (mL) Weight (g) Capacity (mL) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Caliber x Shell Diameter x Hight (mm) Scale Interval Outside Diameter x Height H (phi mm x mm) 1 Scale (mL) Weight (g) Capacity (mL) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
76x121x246 100ml 121x245 100 160 2000 323-2905 1PC 1 2047 37174225 10.63 SGD
Shipped after 2017-09-25
42x75x163 20ml 75x164 20 53 500 323-2891 1PC 1 2045 37174243 3.36 SGD
Shipped after 2017-09-25
41.2x95x200 50ml 95x197 50 84 1000 321-5997 1PC 1 2046 37174191 4.77 SGD
Shipped after 2017-09-25
31.7x47.5x97 10ml 48x96 10 22 100 323-2875 1PC 1 2043 37174182 1.36 SGD
Shipped after 2017-09-25
32.7x62.5x127 25ml 63x126 25 29 250 323-2883 1PC 1 2044 37174216 2.11 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Storage of additives
5
From Japan
On 2017-05-19 14:51:41
This product is good, it does not leak out anyway. It is also good to have graduated in a wide mouth.
This review is about item#37174182.
For solvent sampling submission
5
From Japan
On 2017-04-06 16:50:05
Easy to put in and take out solvent with wide mouth, convenient size rich.
This review is about item#37174191.
★ For drinks, supplements
5
From Japan
On 2016-12-08 14:44:33
More than 500 cc is used for drinks, less than 50 cc is used for supplements. It is much cheaper compared to those of other manufacturers. I am satisfied.
This review is about item#37174191.
To keep a small amount of paint.
5
From Japan
On 2016-09-03 03:17:37
Even if you put it down, you do not have liquid leaks even if you shake the bottle violently and it is useful. I have not tested other bottles, but it is made quite durable.
This review is about item#37174182.
For fuel injection of alcohol stove
5
From Japan
On 2015-08-02 16:29:08
I bought it considering price, usability. There is no liquid leakage and it is handy enough.
This review is about item#37174182.

Related Products