Buy more than* S$200* and get FREE SHIPPING

Funnel With Lid, 20L

4.00 (1)
Purpose
Waste collection.
Dimensions (Width W x Depth D x Height H) (mm)
124x124x163
Outer Diameter (phi mm)
120
Inner Diameter (phi mm)
99
Weight (g)
70
Color
Brown
Material
Polyethylene (PE)
TRUSCO Part Number
226-7900
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 0836 37174417 16.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
灯油用ポリタンクへ廃液回収
4
From Japan
On 2017-04-16 11:24:32
一般的なポリタンクはキャップ径が50mmですが、これはかなり大きめ(99mm?)なのでそのままでは取付け不可でした。 標準のキャップに穴を空け加工をして取り付けました。 使用感は蓋も付いており便利ですが、内径が細いのでタンクの反対側のキャップを開けておかないと流れにくいです。
This review is about item#37174417.

Related Products