The reviews are automatic translation.
Weighing the front fork oil
From Japan
On 2018-03-01 15:00:31
It was fine weighing, and because the shape of the pouring spout was good, it never overflowed. Because it is made of plastic, it seems to be weak for ultraviolet rays, so it is good to use foam styrol, so I think that if you have a simple case, usability will improve.
Weighing oil for 2 cycle engines
From Japan
On 2018-02-19 12:00:20
Purchased for the purpose of weighing the oil. Since the oil will inevitably remain after use in the direction towards the bottom, it was kept indoors after manufacture, but when it was used about 3 times, it will be on the bottom side
Numerous cracks were occurring.
Measurement of chemical solution
From Japan
On 2017-12-06 16:45:47
I bought it for the second generation who used the same thing for 30 years.
If you use it for 30 years, it is a replacement with plastic whitening.
Durability that is not broken no matter how many times it is dropped, ease of use and cheapness are attractive.
Weighing water for solvent
From Japan
On 2017-11-22 09:14:58
It is saved because it is light and does not break even if dropped. The scale is also very easy to read.
Pesticide preparation time
From Japan
On 2017-11-16 20:29:51
Because it is plastic rather than glass, it is easy to use without worry of breaking. It might be the best if the scale has color!
Measurement
From Japan
On 2017-10-20 15:49:37
Used for analytical purposes. There are many kinds, so you can choose what you need
When pesticide is compounded
From Japan
On 2017-09-29 18:34:31
It is lighter than glass, it is hard to break and easy to use, easiness is the best.
For mixing
From Japan
On 2017-09-25 15:25:23
It is useful because it can measure a fine amount Hanging holes are very useful
Mixing and fork oil etc.
From Japan
On 2017-09-22 23:14:49
Although it is strong against gasoline it is strong not only in glass but also in transparency shocks I think that the technology is very high I bought a 500 ml but the size that was larger than I thought was that although it was stated that it would be so big when I use a measuring cylinder I'm happy if I can use it in a shiny warehouse to hang it in a place where I can not hold it
For measuring the load of the floating floor
From Japan
On 2017-09-02 12:57:55
I wanted something a little longer (about 600 mm), but I can use it somehow.
Mono (self made in transparent case) which I used to use was purchased as an alternative because it leaked water.