Buy more than* S$200* and get FREE SHIPPING

Black Bucket, Samper #5.5

1.00 (1)
Caution
Lid is sold separately.
Purpose
Pail to ship solarization material As container to put into light-avoiding product (material) .
Inside Diameter x Height (phi mmxmm)
208x188
Outer Diameter (phi mm)
229
Capacity (L)
5.5
Weight (g)
193
Color
Black
Material
[Body] polypropylene (PP), [handle] polyethylene (PE)
TRUSCO Part Number
330-2598
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 400606-00BK 37174803 15.11 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
No use
1
From Japan
On 2015-05-22 18:40:14
I bought it as a sealed container, but it turned out that the lid was sold separately after arriving. So re-purchase another one. Why do you bother to "display the lid separately" with a smaller font than others? Well, certainly there is "body only" in the item name, but ....
This review is about item#37174803.

Related Products