Buy more than* S$200* and get FREE SHIPPING

Disposable Petri Disch

5.00 (1)
Mass (g/piece)
17.2
Sterilization Method
Electron beam irradiation sterilization
Outside Diameter x Height H (phi mm x mm)
90x15
Capacity (mL)
60
Material
Polystyrene (PS)
TRUSCO Part Number
291-7084
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PC) 1 13395E 37174943 8.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Put flowers and seeds
5
From Japan
On 2017-12-10 16:09:41
It is used for temporary placement when performing aseptic culture of flowers and seeds, so it is safe because it is compact and clean. Also, when worried about bacteria or excessively dirty, it can be discarded because the price is cheap.
This review is about item#37174943.

Related Products