Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Head Cleaning Stick HC-72

Weight (g/pc)
0.66
Point Diameter (mm)
4.5
Shaft Length (mm)
75
Type
Ryowata-dama
Material
Cotton balls: 100% cotton + anti-static agent impregnation, axis: birch material
TRUSCO Part Number
293-9428
Specification
Wood shaft antistatic agent cotton swab, both side cotton
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(72PC) 1 HC-72 37175397 4.99 SGD
In stock
ADD TO CART

Related Products