Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Scale (mL) Weight (g) Capacity (mL) Overall Length (mm) TRUSCO Part Number Weight (g/pc) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale (mL) Weight (g) Capacity (mL) Overall Length (mm) TRUSCO Part Number Weight (g/pc) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 4.5 1 196 354-0120 4.5 1Bag(10PC) 1 1180 37175415 4.99 SGD
In stock
0.5 5.5 2 217 354-0138 5.5 1Bag(10PC) 1 1181 37175433 6.99 SGD
In stock
1.0 8.5 5 273 354-0146 8.5 1Bag(10PC) 1 1182 37175451 7.99 SGD
In stock
1.0 14 10 300 354-0154 14 1Bag(10PC) 1 1183 37175406 8.99 SGD
In stock
1.0 21 20 394 354-0162 21 1Bag(5PC) 1 1184 37175424 13.99 SGD
In stock
5.0 40 50 489 354-0171 40 1Bag(5PC) 1 1185 37175442 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Mixture of chemicals
5
From Japan
On 2015-12-18 06:28:17
Cheap and durable
This review is about item#37175424.
Used for sorting and moving fishes of goldfish, nodular and guppy
5
From Japan
On 2015-06-05 04:50:07
I cut off the tip a little and use it to transfer to a different aquarium to avoid cannibalism when the frying hatcher hatching from the egg reaches 6 to 7 mm. The thing of the home center is that the javelal and the head joint are not good immediately Although it was durable for a long time
This review is about item#37175406.
Used for extracting old oil from the brake master cylinder of the car
5
From Japan
On 2014-05-19 21:26:54
Purchased for removal of old brake oil from master cylinder. Suction can also be satisfactory and cheap! I am satisfied.
This review is about item#37175451.
For injection of leak test solvent
1
From Japan
On 2014-05-15 09:16:07
Even if you take out the solvent, it will be difficult to use because the liquid drips. Once I inhale, I wanted that the liquid did not drip from the mouthpiece.
This review is about item#37175406.
New product development
5
From Japan
On 2013-11-17 19:00:46
It was my first time to buy a 20 ml pipette. I think that it is bigger than the image, but I will try to devise how to use it. I think that making is solid.
This review is about item#37175424.
Transfer of water etc.
5
From Japan
On 2012-07-11 02:49:35
I purchased another product before but it was soft and inconvenient than I thought. In case of this product it is handy because it is easy to use because it is firm and durable to make. It is appreciated because it is cheaper to purchase than purchase at home center etc.
This review is about item#37175406.

Related Products