Buy more than* S$200* and get FREE SHIPPING

Multi Wash Bottle

1.00 (4)
Material (Nozzle)
HDPE
Materials (cap)
HDPE
Scale Interval
20ml
1 Scale (mL)
20
Material (Body)
LDPE
...see all>
Product Options
ADD TO CART
Capacity (mL) Color TRUSCO Part Number Inner Caliber x Shell Diameter x Hight (mm) Scale Outside Diameter x Height H (phi mm x mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) Color TRUSCO Part Number Inner Caliber x Shell Diameter x Hight (mm) Scale Outside Diameter x Height H (phi mm x mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1000 The tip of the nozzle / red 321-5784 39.5(+/-0.5)x85.0(+/-3.0)x223.0(+/-3.0) Yes 85x330 109 1PC 1 17003E 37175564 9.99 SGD
In stock
500 Nozzle tip / blue 321-5750 39.5(+/-0.5)x75.0(+/-3.0)x162.0(+/-3.0) Available 75x256 77 1PC 1 17000E 37175573 6.99 SGD
In stock
500 Point nozzle/ red 321-5768 39.5(+/-0.5)x75.0(+/-3.0)x162.0(+/-3.0) Available 75x256 77 1PC 1 17001E 37175582 6.99 SGD
In stock
1000 Nozzle tip / blue 321-5776 39.5(+/-0.5)x85.0(+/-3.0)x223.0(+/-3.0) Available 85x330 109 1PC 1 17002E 37175555 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 4
Review Rating: 1.00
4 Customer Reviews
The reviews are automatic translation.
Using pure water
1
From Japan
On 2015-10-08 08:56:50
I bought three, but water leaked out and it will not be used. I repurchased other items. It is a bad product.
Printing machine jug, cleaning solution insertion
1
From Japan
On 2014-01-15 17:48:54
If you have a nozzle, the nozzle will get out. When the washing liquid is put, the weight part goes through ... spreading and getting out?
This review is about item#37175573.
Food related
1
From Japan
On 2013-09-21 22:31:50
The tightness of the cap was bad and it was a lousy commodity which leaked contents from the cap when it pressed somewhat strongly sideways and pressed strongly.
This review is about item#37175582.
As parts cleaning
1
From Japan
On 2013-03-27 18:39:02
Hard and difficult to use
This review is about item#37175582.

Related Products