Buy more than* S$200* and get FREE SHIPPING

Industrial Cotton Swab, Wooden Shaft

5.00 (3)
...see all>
Product Options
ADD TO CART
Point Diameter (mm) Type Shaft Length (mm) Overall Length (mm) Shaft Diameter (phi mm) Type TRUSCO Part Number Specification Swab Diameter (mm) AS ONE Part Number Material (cotton balls) Weight (g/pc) Material (Shaft) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Diameter (mm) Type Shaft Length (mm) Overall Length (mm) Shaft Diameter (phi mm) Type TRUSCO Part Number Specification Swab Diameter (mm) AS ONE Part Number Material (cotton balls) Weight (g/pc) Material (Shaft) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 Katawata-dama 75 - - Katawata-dama 298-1351 Single cotton balls, wood shaft - - - 0.3 - 1Bag(100PC) 1 A3S-100 37175722 4.99 SGD
In stock
8.0 Single cotton ball 150 - - Single cotton ball 298-1360 Single cotton balls, wood shaft - - - 0.63 - 1Bag(30PC) 1 A1508-30 37175704 4.99 SGD
In stock
- Both cotton - 78 2.5 - 298-1386 - 4.8 1-6547-03 50% cotton 50% rayon - Wood 1Bag(100PC) 1 A3D-100 09435851 4.99 SGD
In stock
- Single cotton - 153 2.5 - - - 4.8 1-6547-04 50% cotton 50% rayon - Wood 1Bag(100PC) 1 A6-100J 09435867 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Crimping machine crimping machine
5
From Japan
On 2018-01-17 17:12:20
Since it is not fluffy, I think that it is a good item because it does not matter even if putting it in the gap of the precision machine.
This review is about item#9435851.
During machine maintenance
5
From Japan
On 2016-10-28 17:48:11
Since the shaft is solid and solid, easy to hold and easy to work. There was also a length and it was perfect for work content.
This review is about item#9435867.
Head cleaning of cassette deck
5
From Japan
On 2014-10-11 10:13:39
With ordinary cotton swabs, it is difficult to clean things that are deep inside the head, but if you use this, you can clean it thoroughly. Also, since the handle is long, you can fine-tune the degree of power entry.
This review is about item#09435867.

Related Products