Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Industrial Cotton Swab, Ultra Thin, Linear, Cone-Shaped, Wooden Shaft

5.00 (3)
Weight (g/pc)
2.5
Point Diameter (mm)
4.0
Shaft Length (mm)
75
Type
Double cotton balls
Material
Cotton balls: cotton + rayon blend fabric, axes: Birch
TRUSCO Part Number
321-5709
Specification
Super fine Cone shape type, double cotton balls,fine cone shape type, wood shaft
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(12PC) 1 A754S-S-12 37175747 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is used for maintenance of bicycle.
5
From Japan
On 2016-02-27 02:39:52
It is used for cleaning etc. of the bicycle frame and parts of parts. We tried various things for baby and women's make-up etc at home center etc, but everything was soon becoming brittle and unsuitable for use. However this item is very easy to use because there is moderate hardness also at the tip of the head. In addition, because fibers are less fraying, it is not bothering with fiber waste.
This review is about item#37175747.
Analog record player's cartridge needle tip cleaning
5
From Japan
On 2015-09-08 22:06:08
I am doing needle tip cleaning by blowing PANDO electronic equipment cleaner on swab. Because it is a cone shape type, it is not easy to use compared with the ordinary swab used to date. There is no possibility that the hair will break and get stuck at the tip of the needle. Ideal for needle tip cleaning.
This review is about item#37175747.
Used for final inspection of in-house processed goods
5
From Japan
On 2014-06-16 16:54:44
The ultrafine type is difficult to find in other companies, so it is so inexpensive that you can get it immediately, it is very handy in terms of quality.
This review is about item#37175747.

Related Products