Buy more than* S$200* and get FREE SHIPPING

Industrial Cotton Swab Sharp and Sharp Wood Axis

5.00 (1)
Weight (g/pc)
0.3
Point Diameter (mm)
4.5
Shaft Length (mm)
80
TRUSCO Part Number
293-9568
Specification
Both side cotton, cone shape, wood shaft
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100PC) 1 SSA 37175817 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Press work
5
From Japan
On 2015-07-16 12:03:48
It is used to apply lubricating oil by a special die pressing operation. I also used similar products, but this product seems to be the best. Those in the 100 yen shop were too soft, immediately solvable, durable, and could not be used at all. The product here said that the workers' reputation was good, just making it sturdy and sturdy, it was easy to work very easily.
This review is about item#37175817.

Related Products