Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flat Can 18L

2.00 (1)
Caution
Not compliant with fire law standards for kerosene cans.
Dimensions (Width W x Depth D x Height H) (mm)
330x190x385
Capacity (L)
18
Weight (kg)
1.12
Material
POLYETHYLENE (PE)
Specification
With packings
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 321-5512 1PC 1 No.488 37175923 34.99 SGD
Shipped after 2018-06-25
Blue 123-9724 1PC 1 No.483 38892883 36.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Preservation of kerosene
2
From Japan
On 2013-03-31 15:00:19
Bought because it wanted blue So stable compared to Kerosene can of Chikuma Kasei Body is stiff The body is hard and durable Cap is poorly threaded The sweet threading is sweet and the packing holding performance is not so good and the packing will come off during refueling and during transport I learned that it was awfully visible. Although leakage ceased for this case as it was dealt with inferior goods, packing was loose, too, so it became very easy to use, as it was replaced with a cap of Chikuma Kasei. Although it might have been a losstray item, it seems better to check the cap and packing before refueling.
This review is about item#38892883.

Related Products