Buy more than* S$200* and get FREE SHIPPING

Spool Type Filter Cartridge MW Series, PPP Type

4.33 (3)
Maximum Temperature (Degree C)
60
Inner Diameter x Outside Diameter (phi mm)
28x65
...see all>
Product Options
ADD TO CART
Recommended Flow Rate (L/min) Filtration Pricision (microm) Weight (g) Size Overall Length (mm) 2015 Trusco Published Pages TRUSCO Part Number AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recommended Flow Rate (L/min) Filtration Pricision (microm) Weight (g) Size Overall Length (mm) 2015 Trusco Published Pages TRUSCO Part Number AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Water) 19, (32cP) 19, (65cP) 16 50 200 10 inches 250 - - 1-398-05 1PC 1 D-PPP-L 09220933 21.99 SGD
In stock
(Water) 6.8, (32cP) 6.8, (65cP) 0.6 1 200 10 inches 250 - - 1-398-01 1PC 1 D-PPP-Y 09220881 21.99 SGD
In stock
- 75 400 - 500 - 320-2011 - 1pc 1 D-PPPQ-2-A 37176081 44.99 SGD
In stock
- 100 600 - 750 - 320-2046 - 1pc 1 D-PPPV-3-A 37175932 60.99 SGD
In stock
- 10 600 - 750 - 320-1961 - 1pc 1 D-PPPC-3-A 37175941 60.99 SGD
In stock
- 3 600 - 750 - 320-1929 - 1pc 1 D-PPPA-3-A 37175975 60.99 SGD
In stock
- 50 600 - 750 - 320-2003 - 1pc 1 D-PPPL-3-A 37175984 60.99 SGD
In stock
- 5 600 - 750 - 320-1945 - 1pc 1 D-PPPB-3-A 37175993 60.99 SGD
In stock
- 75 600 - 750 - 320-2020 - 1pc 1 D-PPPQ-3-A 37176002 60.99 SGD
In stock
- 100 400 - 500 - 320-2038 - 1pc 1 D-PPPV-2-A 37176027 54.99 SGD
In stock
- 1 400 - 500 - 320-2054 - 1pc 1 D-PPPY-2-A 37176036 44.99 SGD
In stock
(Water) 19, (32cP) 19, (65cP) 3.2 5 400 20 inches 500 1 1579 320-1937 - 1PC 1 D-PPPB-2-A 37176072 43.99 SGD
In stock
- 25 200 - 250 - 282-0609 1-398-13 1pc 1 D-PPP-F 09220924 22.99 SGD
In stock
- 75 200 - 250 - 282-0625 1-398-14 1pc 1 D-PPP-Q 09220942 21.99 SGD
In stock
- 3 200 - 250 - 282-0579 1-398-02 1pc 1 D-PPP-A 09220897 21.99 SGD
In stock
- 10 400 - 500 - 320-1953 - 1pc 1 D-PPPC-2-A 37176011 43.99 SGD
In stock
- 1 600 - 750 - 320-2062 - 1pc 1 D-PPPY-3-A 37175957 62.99 SGD
In stock
- 25 600 - 750 - 320-1988 - 1pc 1 D-PPPF-3-A 37175966 60.99 SGD
In stock
- 25 400 - 500 - 320-1970 - 1pc 1 D-PPPF-2-A 37176045 43.99 SGD
In stock
- 50 400 - 500 - 320-1996 - 1pc 1 D-PPPL-2-A 37176063 43.99 SGD
In stock
- 3 400 - 500 - 320-1911 - 1pc 1 D-PPPA-2-A 37176054 43.99 SGD
In stock
(Water) 19, (32cP) 19, (65cP) 3.2 5 200 10 inches 250 - - 1-398-03 1PC 1 D-PPP-B 09220906 21.99 SGD
In stock
(Water) 19, (32cP) 19, (65cP) 4.3 10 200 10 inches 250 - - 1-398-04 1PC 1 D-PPP-C 09220915 21.99 SGD
In stock
(Water) 19, (32cP) 19, (65cP) 19 100 200 10 inches 250 - - 1-398-06 1PC 1 D-PPP-V 09220951 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Circulation filtration of glass wash water
5
From Japan
On 2017-06-13 14:41:50
We use it for circulating filtration of glass washing water, but it is very good.
This review is about item#09220881.
Cooling water filter to machine
3
From Japan
On 2017-01-12 14:31:02
Installation was able to be done without any problem. Performance also filter paper stains of cooling water.
This review is about item#9220924.
For inspection (foreign matter sampling of circulating cooling water)
5
From Japan
On 2015-07-29 15:11:15
Quality is fine, but the delivery date was not instant delivery.
This review is about item#09220881.

Related Products