Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Caliber (phi mm) Overall Height (mm) Material Scale Interval Weight (g/pc) Outside Diameter x Height H (phi mm x mm) Capacity (mL) Specification TRUSCO Part Number Inside plug Outer Diameter (phi mm) Scale Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caliber (phi mm) Overall Height (mm) Material Scale Interval Weight (g/pc) Outside Diameter x Height H (phi mm x mm) Capacity (mL) Specification TRUSCO Part Number Inside plug Outer Diameter (phi mm) Scale Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
76 306 (Body, medium plug cap) polyethylene - - - 5000 Hole which string can go through - Yes (White) 172 Yes   1PC 1 2916 58107201 22.99 SGD
In stock
76 267 (Body, medium plug cap) polyethylene - - - 3000 - - Yes (White) 146 Yes   1PC 1 2915 58107192 14.99 SGD
In stock
95 398 (Body, medium plug cap) polyethylene - - - 10000 Hole which string can go through - Yes (White) 217 Yes *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2917 58107226 38.99 SGD
Shipped after 2018-04-25
31 93 (Body, medium plug cap) polyethylene - - - 100 - - Yes (White) 51 Yes   1PC 1 2910 58107131 1.99 SGD
In stock
31 122 (Body, medium plug cap) polyethylene - - - 250 - - Yes (White) 63 Yes   1PC 1 2911 58107147 1.99 SGD
In stock
76 236 (Body, medium plug cap) polyethylene - - - 2000 - - Yes (White) 127 Yes   1PC 1 2914 58107174 11.99 SGD
In stock
43 187 (Body, medium plug cap) polyethylene - - - 1000 - - Yes (White) 100 Yes   1PC 1 2913 58107165 5.99 SGD
In stock
76 267 (Body, medium plug cap) polyethylene - - - 3000 - - Yes (White) 146 Yes *[No return] You cannot return this product. For details, see FAQ. 1Box(30PC) 1 2915 58107183 389.99 SGD
Shipped after 2018-04-27
95 398 (Body, medium plug cap) polyethylene - - - 10000 Hole which string can go through - Yes (White) 217 Yes *[No return] You cannot return this product. For details, see FAQ. 1Box(8PC) 1 2917 58107217 219.99 SGD
Shipped after 2018-04-27
- - - 50ml 0.72 78x151 500 - 354-0910 - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 2912 37176194 329.99 SGD
Shipped after 2018-04-25
- - - 100ml 1.89 100x186 1000 - 354-0928 - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 2913 37176167 239.99 SGD
Shipped after 2018-04-25
- - - 100ml 5.98 127x235 2000 - 354-0936 - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(30PC) 1 2914 37176185 329.99 SGD
Shipped after 2018-04-26
- - - 10ml 0.14 51x90 100 - 354-0898 - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(200PC) 1 2910 37176151 289.99 SGD
Shipped after 2018-04-25
- - - 25ml 0.38 63x121 250 - 354-0901 - - -   1Box(100PC) 1 2911 37176176 309.99 SGD
Shipped after 2018-04-26
- - - 500ml 25.30 172x305 5000 - 354-0944 - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(15PC) 1 2916 37176203 309.99 SGD
Shipped after 2018-04-26
43 151 (The body of the plug cap) polyethylene - - - 500 - - Yes (White) 78 Yes   1PC 1 2912 58107156 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Storage of fluorescent paint
5
From Japan
On 2017-07-11 14:32:53
There was a sufficient frontage, and the liquid etc. was smoothly taken out. I also wanted to put liquids that dislike light (UV) It was well-sealed and it was a bottle of batch. It was also good that it was inexpensive.
This review is about item#58107156.
For specimen preservation
5
From Japan
On 2015-02-07 19:51:00
It is used to store specimens for various measurement tasks. The reason for purchasing is to be a light-tight bottle. I would like a size of 1.5L if possible.
This review is about item#58107174.
Preservation of chemicals
5
From Japan
On 2015-01-21 13:31:28
Because it is a wide mouth, taking out drugs is easy. The inner lid should be firm.
This review is about item#58107174.

Related Products