Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Dimension A (mm phi)
32
Bore Diameter (phi mm)
32
Material
PE (polyethylene)
...see all>
Product Options
ADD TO CART
Capacity (L) Weight (g) TRUSCO Part Number External Dimensions (Total Width x Depth x Height) mm External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) Weight (g) TRUSCO Part Number External Dimensions (Total Width x Depth x Height) mm External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 - - 190x190x180 190x190x180 1PC 1 No.0360 38848433 10.99 SGD
Shipped after 2018-05-02
20 170 280-2414 285x285x285 285x285x285 1PC 1 362 37176501 35.99 SGD
Shipped after 2018-05-01
10 - - 230x230x230 230x230x230 1PC 1 361 38848442 15.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
As a container of nutrient liquid fertilizer for agriculture
4
From Japan
On 2018-04-24 18:17:05
I asked for it as a material that does not let air pass through but passes light only well.
This review is about item#37176501.
For subdivision of aqueous adhesive
5
From Japan
On 2018-01-22 09:00:23
Since the use time limit of the aqueous adhesive material is limited to some extent, if it is about 10 k, it can be used up within the time limit, it is popular at the terminal.
This review is about item#38848442.
At the time of the flood
4
From Japan
On 2017-09-25 18:58:05
If you want a hand to hold on a stopper, would you rather feel comfortable to carry?
This review is about item#38848442.
I used industrial waste oil from the machine to move it to the waste tank.
5
From Japan
On 2016-04-08 15:19:54
I filled the waste oil almost, but it did not spill. It was strong even when carrying. If there is a handle etc, it is still easy to use. But I am satisfied.
This review is about item#37176501.

Related Products