Buy more than* S$200* and get FREE SHIPPING

PS Container

3.00 (1)
Purpose
Powder Tablet, Powder Tablet
Bore Diameter (phi mm)
48
Material
Polystyrene (PS)
Specification
Screw in lid
...see all>
Product Options
ADD TO CART
Caution Cylinder Diameter x Height (phi mm x mm) Outside Diameter x Height H (phi mm x mm) Weight (g) Capacity (mL) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Cylinder Diameter x Height (phi mm x mm) Outside Diameter x Height H (phi mm x mm) Weight (g) Capacity (mL) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*Not for liquid use, *Not for liquid use 50x67 56x67 30 100 294-3590 1PC 1 385 37176422 2.99 SGD
In stock
- 51x38 56x38 20 50 294-3581 1PC 1 384 37176431 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To put a camera inside and make it an underwater camera
3
From Japan
On 2015-06-22 16:19:29
The mouth of the screw is easy to enter the water, but it is okay to apply a little grease. When drilling with a drill, care should be taken because the container is easily broken. At first it is transparent and beautiful, but it is quite vulnerable.
This review is about item#37176422.

Related Products