Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Capacity (L) Type Weight (g) TRUSCO Part Number Unit Dimensions (Width x Depth x Height)(mm) Scale Interval Dimensions (Width W x Depth D x Height H) (mm) Bore Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) Type Weight (g) TRUSCO Part Number Unit Dimensions (Width x Depth x Height)(mm) Scale Interval Dimensions (Width W x Depth D x Height H) (mm) Bore Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 Inside plug with 650 353-8460 210x215x300 1L 210x215x300 42 1PC 1 2062 37176675 34.99 SGD
In stock
20 Packing with 1470 353-8401 260x260x385 None 260x260x385 50 1PC 1 480 37176684 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
For raw material transportation for product production
3
From Japan
On 2015-12-25 13:13:12
As a product, I use it without particular problem. As a matter of hope, it is very much appreciated if there is a product of the same type that is suitable for putting something like drinking water into the human body.
This review is about item#37176684.
Used when transporting chlorine solution
2
From Japan
On 2015-01-13 14:47:07
Can not use lid / cock used for white poly tank. Also, lid-cocks are not on sale. There should also be some accessories necessary for transferring the solution
This review is about item#37176684.

Related Products