Buy more than* S$200* and get FREE SHIPPING

Square Bottole 20L, Tap

3.00 (1)
Material (packing)
Viton (FKM)
Body Dimensions (Width x Depth x Height) (mm)
250x250x400
Material (Tap)
Polyethylene (PE), polypropylene (PP)
Dimensions (Width W x Depth D x Height H) (mm)
250x250x400
Capacity (L)
20
Material (Body)
Polyethylene (PE)
Weight (kg)
1.4
TRUSCO Part Number
321-6071
Specification
Inside plug, wide-mouth type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 369 37176693 82.47 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Stir the water and some aqueous solution and pack it in a bottle.
3
From Japan
On 2012-02-29 12:35:57
It is hard to compare under the condition that it has a wide mouth and a cook attached. First of all I thought that this was good. The problem is that the mouth of the cock is wide, OP is good, so it is convenient if there is something that can be thinned. Currently, I do not know how many L are in. Anyway, I think whether to draw a line outside. I found a cook and the one with the litter display on the same maker. However, it seems not to be a wide mouth. When replacing with a container, it has a different specific gravity, so you need a wide mouth to stir. If the cook breaks, is it ??? whether you can fix it.

Related Products